Fostoria
Heating Element, 1600-Watts, 277V, Mm-24A
Mfr # 630-16279
Zoro # G0552855
$162.99
19% off
Free Shipping & Returns
$130.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 223, Mfr. No. 222, MM-24A
- Diameter 3/8 in
- kW 1.60
- Heater Voltage 277VAC
- Remarks One, Two, or Three Elements are Required Per Heater
Explore More Products
- FOSTORIA Heating Element, 2000-Watts, 277V, Och-46 671-5018
- FOSTORIA Heating Element, 2500-Watts, 208V, Mm-33A 630-2520
- FOSTORIA Heating Element, 1600-Watts, 240V, Mm-24A 631-16249
- FOSTORIA Heating Element, 2500-Watts, 277V, Mm-33A 630-25279
- FOSTORIA Heating Element, 3000-Watts, 277V, Och-57 671-5059
- FOSTORIA Heating Element, 2250-Watts, 480V, Och-57 671-5058
- FOSTORIA Heating Element, 3800-Watts, 600V, Mm-46A 631-38579
- FOSTORIA Heating Element, 2500-Watts, 600V, Mm-33A 631-25609
- FOSTORIA Heating Element, 500-Watts, 120V, Mm-13A 630-05129
- TEMPCO Heating Element, 4 In. L CRR00010
- YORK Heater Element, 10kW S1-025-29115-002
- Fostoria Electric Replacement Heater Elements