Zoro Select
Water Heater Element
Mfr # SG1353-430326
Zoro # G0553043
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type High-Watt Density
- Voltage 240 V
- Watts 3,500 W
- Style Screw In
- Insert Length (In.) 12 9/16 in
Explore More Products
- ZORO SELECT Water Heater Element SGW2357-430465
- ZORO SELECT Water Heater Element SG1157L 430060
- ZORO SELECT Water Heater Element TGW2457X1430510
- ZORO SELECT Water Heater Element TG1207 430449
- ZORO SELECT Water Heater Element SGW2457X-430473
- ZORO SELECT Water Heater Element TG1303 430385
- ZORO SELECT Water Heater Element SG1077 430406
- RHEEM Sp10874Gh Element - 120V/2000W SP10874GH
- RHEEM Sp213670 Element - Titanium SP213670
- ZORO SELECT Water Heater Element, 1/4" L, 240V, 5500W 60069
- RHEEM Element, SS 208V, 6000W, LWD 19-1/8 SP10867QL
- Zoro Select Water Heater Elements