- Home
- /
- Electrical Supplies
- /
- Wiring Devices
- /
- Straight Blade Devices
- /
- Single Straight Blade Receptacles
- /
- Receptacle, 15 A Amps, 125V AC, Flush Mount, Single Outlet, 5-15R, Brown
Hubbell
Receptacle, 15 A Amps, 125V AC, Flush Mount, Single Outlet, 5-15R, Brown
Mfr # HBL5261
Zoro # G0553366
$26.35
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Single
- Application Environment Harsh and Heavy Use Industrial
- Mounting Type - Plugs and Receptacles Flush
- Amps - Plugs and Receptacles 15 A
- Voltage - Plugs and Receptacles 125V AC
Customers Also Purchased
- Brand Hubbell
-
MFR #
HBL5261
-
Zoro #
G0553366
- UPC # 783585013855
- Country of Origin United States
- Category Single Straight Blade Receptacles
Dimensions
Height | 1.19 in |
Width | 1.63 in |
Mount Hole Center-to-Center Height | 3.3 in |
Face Plate Height | 1.9 in |
Overall Depth | 1.2 in |
Minimum Wire Size | 14 AWG |
Face Plate Width | 1.6 in |
Maximum Wire Size | 10 AWG |
Length | 3.28 in |
Display Size | Standard Sized Product |
Wire Size | #14 AWG to #10 AWG |
Dimensions | 3.28 in x 1.63 in x 1.19 in |
Details
Item | Receptacle |
Item - Plugs and Receptacles | Receptacle |
Outlet Type - Plugs and Receptacles | Single |
Application Environment | Harsh and Heavy Use Industrial |
Mounting Type - Plugs and Receptacles | Flush |
Amps - Plugs and Receptacles | 15 A |
Voltage - Plugs and Receptacles | 125V AC |
NEMA Receptacle Configuration - Plugs and Receptacles | 5-15R |
Surge Suppression | No |
Tamper Resistant | No |
Weather Resistant - Plugs and Receptacles | No |
Color - Plugs and Receptacles | Brown |
Wiring Method - Plugs and Receptacles | Back and Side |
Number of Poles | 2 |
Number of Wires | 3 |
Color | Brown |
NEMA Configuration | 5-15 |
Mounting Type | Flush |
Voltage | 125VAC |
Weather Resistant | No |
Wiring Method | Back, Side |
Amps | 15 |
Phase | Single |
Number of Gangs | 1 |
Outlet Type | Single |
Sub-Category | Single Receptacles |
Amps - Plugs and Receptacles | 15 |
Corrosion Resistant | No |
Material | Nylon/Reinforced PET |
HP | 1/2 hp |
Standards | CSA Certified C22.2 No. 42 File 285, Federal Specification W-C-596, NEMA WD-6, UL 498 File E2186 |
Type | Single |
Additional Electrical Protections | Standard Protection |
Connection Orientation | Straight |
Horsepower Rating | 1/2 hp |
Shrouded | No |
Contact Material | Nickel-Plated Brass |
Wire Connection Type | Screw Terminals |
Maximum Operating Temperature | 167 Degrees F |
Housing Material | Nylon (Face) |
Grade | Federal Specification |
Cover Type | No Cover |
Current Rating | 15 A |
Polarized | Yes |
Receptacle Type | Single |
Voltage Rating | 125V AC |
Mount Type | Flush |
Wire Connection Types | Screw Terminals |
GFCI | No |
NEMA Enclosure Rating | 1 |
Additional Electrical Protection | Standard Protection |
Number of Poles & Wires | 2 Pole / 3 Wire |
Grounding | Grounded |
UL 94 Flammability Rating | V-0, V-2 |
Key Resistance Properties | Standard Resistance |
AFCI | No |
Includes | Grounding Clip, Mounting Hardware, Wall Plate or Weatherproof Cover |
Minimum Operating Temperature | -40 Degrees F |
For Location | Indoor |
Resistance Properties | Impact Resistant |
Surge Protection | No |
Market | Industrial |
Flange Type | Non-Flanged |
Includes Mounting Hardware | Yes |
NEMA Receptacle Configuration | 5-15R |
Housing Color | Brown |
Current Interrupting | Certified for current interrupting at full rated current |
Face Style | Finder Groove |
Terminal Accommodation | #14-#10 AWG copper stranded or solid conductor only |
Mounting Screw Material | Steel-Zinc Plated |
Ground Screw Material | #8-32 Brass, Multiple Drive (Green) |
Certification | UL Listed to UL 498 File E2186, Guide RTRT Fed Spec WC596G, Meets WD-6 requirements, Certified to CSA, C22.2, No. 42 File 285. |
Operating Temperatures | Maximum continuous 75°C; minimum -40°C (w/o impact) |
Receptacle Grade | Extra Heavy Duty Spec Grade |
Power Contacts Material | .032" (.81) Brass |
Flammability | Top: UL 94V-2, Base: UL 94V-0, UL 94 V2 or better |
Auto Ground Clip Material | Stainless Steel |
Poles and Wires | 2 Pole, 3-Wire Grounding |
Terminal Identification | Terminals identified in accordance with UL 498 and CSA |
Other Available Colors | Brown, Ivory, Black |
Temperature Rise | Max 30°C temperature rise at full rated current after 50 cycles of overload at 150% of rated current at a power factor of 75%.. |
Amperage | 15A |
Dielectric Voltage | Withstands 2,000V minimum |
Top Material | Nylon |
Terminal Screw Material | #8-32 Brass /Ni plated for neutral |
Base Material | Reinforced PET |
Receptacle Style | Single |
Device Color | Brown |
Rating | 15A, 125V |
Horsepower | 0.5 |
Standard | NEMA |
NEMA No. | 5-15R |
Face Shape | Traditional |
Mounting Strap Material | .050" (1.3) Brass |
Nema Rating | 5-15R |
Environmental Conditions | Indoor Dry Unless Protected By Additional Means |
Wattage | 1875 W |
OEM Brand Name | Hubbell Wiring Device-Kellems |
Series | Extra Heavy Duty |
Connectivity | Back and Side Wired |
Dielectric Strength | Withstands 2,000V minimum |
Operating Temperature | Maximum continuous 75°C and minimum -40°C without Impact |
Horsepower - Maximum | 0.5 |
Amperage Rating | 15 A |
Industry Standard(s) | Certified to CSA 22.2, No. 42 File 285 Fed. Spec. W-C-596 NEMA® WD-6 Compliant UL Listed to UL498 File No. E2186 |
Voltage Rating Description | 125 V |
Application | Extra Heavy Duty Specification Grade |
Material - Mounting Hardware | Screw Mounting |
Style | Finder Groove Face |
Item Type | Single |
Current / Amperage Rating | 15 A |
Performance | Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - Top: UL 94V-2, Base: UL 94V-0 Environmental - Operating Temperatures - Maximum continuous 75°C, minimum -40°C (w/o impact) Mechanical - Product Identification - Ratings are a permanent part of the device Mechanical - Terminal Accommodation - #14-#10 AWG copper stranded or solid conductor only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Housing Color Brown, Housing Material Nylon (Face), Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Single, Standards CSA Certified C22.2 No. 42 File 285, Federal Specification W-C-596, NEMA WD-6, UL 498 File E2186, Voltage Rating 125V AC
Explore More Products
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Blue IG5362SA
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, Ivory DR15NLIV
- HUBBELL Receptacle, 50 A Amps, 125/250V AC, Flush Mount, Single Outlet, 10-50R, Black HBL7962
- HUBBELL Receptacle, 50 A Amps, 250V AC, Flush Mount, Single Outlet, 15-50R, Black HBL8450A
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, Blue IG5262SA
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Brown DR20
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Ivory SNAP8262IS
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Brown AFR20TR
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Blue SNAP8262S
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Quad Outlet, 5-20R, White 21254W
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, White DR20WHI
- Hubbell Single Straight Blade Receptacles