Zoro Select
#4-40 x 13/64 in Phillips Flat Machine Screw, Black Oxide 18-8 Stainless Steel, 50 PK
Mfr # 5GLY8
Zoro # G0553621
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #4-40
- Head Type Flat
- Drive Phillips
- Drive Size #1
Explore More Products
- ZORO SELECT #4-40 x 61/64 in Phillips Flat Machine Screw, Black Oxide 18-8 Stainless Steel, 50 PK 5GLZ4
- ZORO SELECT #4-40 x 29/64 in Phillips Flat Machine Screw, Black Oxide 18-8 Stainless Steel, 50 PK 5GLZ1
- ZORO SELECT #4-40 x 21/64 in Phillips Flat Machine Screw, Black Oxide 18-8 Stainless Steel, 50 PK 5GLZ0
- ZORO SELECT #6-32 x 1/2 in Slotted Fillister Machine Screw, Zinc Plated Steel, 100 PK MSCI0-600500-100BX
- ZORO SELECT 1/4"-20 x 3/8 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 50 PK U51862.025.0037
- ZORO SELECT #10-32 x 5/8 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51862.019.0063
- ZORO SELECT #5-40 x 2 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK U24540.012.0200
- ZORO SELECT M4-0.70 x 20 mm Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 4000 PK M420D966A2
- ZORO SELECT #4-40 x 3/8 in Slotted Truss Machine Screw, Zinc Plated Steel, 10000 PK 0406MST
- ZORO SELECT 1/4"-20 x 1-1/4 in Phillips Truss Machine Screw, Black Oxide Steel, 2000 PK 1420MPTB
- MIDWEST FASTENER #4-40 x 1/4 in Slotted Round Machine Screw, Zinc Plated Steel, 65 PK 62161
- Zoro Select Machine Screws