Zoro Select
Centerless Round, 1045, 1 1/2 In D x3 Ft L
Mfr # 3ANF9
Zoro # G0553953
$71.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 1045
- Finish Turned, Ground, And Polished
- Type Precision
- Standards ASTM A108
- Typical Tensile Strength (PSI) 90,000 psi
Explore More Products
- ZORO SELECT Centerless Round, 1045, 2 1/2 In D x3 Ft L 3GTJ7
- ZORO SELECT Centerless Round, 1045, 1 In Dia x 3 Ft L 3ANG2
- ZORO SELECT Centerless Round, 1045, 2 In Dia x 3 Ft L 3GTJ9
- ZORO SELECT Tool Steel Rod, 12 in L, 7/8 in Dia. DCFD2R.875-12
- ZORO SELECT 0.9375" Carbon Steel Round Bar 1018 Cold Finish 13537_36_0
- ZORO SELECT Carbon Steel Rod, 6 ft L, 7/8 in Dia. 4796_72_0
- ZORO SELECT Carbon Steel Bar, 4' L, 5 1/2" W 18f1.75x5.5-48
- ZORO SELECT Tool Steel Rod, 18 in L, 3/4 in Dia. dcfd2r.75-18
- ZORO SELECT Carbon Steel Plate, 36 in L, 11 in W 18f1x11-36
- ZORO SELECT Carbon Steel Bar, 12" L, 4 1/4" W 18f.5x4.25-12
- ZORO SELECT Rod, Steel, 1018, 3/8 In Dia x 6 Ft L 18R.375-72
- Zoro Select Carbon Steel Rods