Zoro Select
O-Ring, Dash 028, PTFE, 0.07 In., PK10
Mfr # 1RGC5
Zoro # G0554111
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 028
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material PTFE
- O-Ring Material Compatibility Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Explore More Products
- ZORO SELECT O-Ring, Dash 126, PTFE, 0.1 In., PK5 1RGF6
- ZORO SELECT O-Ring, Silicone, Dash 106, 3/16, 0.380, PK2 U38805.025.0487
- ZORO SELECT O-Ring, Dash 450, Viton, 0.27 In. U38871.025.1050
- ZORO SELECT O-Ring, Dash 152, Silicone, 0.1 In., PK10 U38883.009.0325
- ZORO SELECT O-Ring, Buna N, Dash 029, 1-1/2, 1.629, PK25 U38801.006.0150
- ZORO SELECT O-Ring, Buna N, Dash 251, 5-1/8, 5.387, PK5 U38805.012.0512
- ZORO SELECT O-Rings, Inch, Round, HNBR, PK2 ZUSAHSN80334
- ZORO SELECT O-Ring, Buna N, 1.6mm W, PK50 M38801.016.0081
- ZORO SELECT Buna-N O-Ring, 3mm Wide 31.5mm ID, PK50 ZUSAH3X31.5
- ZORO SELECT O-Ring, Dash 916, Viton, 0.11 In., PK25 1WHP4
- USA INDUSTRIALS Buna-N O-Ring, Dash 030, PK100 ZUSAH70030
- Zoro Select Individual & Bulk O-Rings