- Home
- /
- Pumps
- /
- Centrifugal Pumps
- /
- Self-Priming Pumps
- /
- Self Priming Centrifugal Pump, 1 1/2 hp, 208 to 230/460V AC, 3 Phase, 52 ft Max Head
Dayton
Self Priming Centrifugal Pump, 1 1/2 hp, 208 to 230/460V AC, 3 Phase, 52 ft Max Head
Mfr # 2ZXP6
Zoro # G0554547
Free Shipping & Returns
$596.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet 1-1/2 in NPT
- HP - Pumps 1 1/2 hp
- Outlet 1-1/2 in NPT
- Voltage - Pumps 208 to 230/460V AC
- Phase - Pumps 3
Customers Also Purchased
- Brand Dayton
-
MFR #
2ZXP6
-
Zoro #
G0554547
- UPC # 190735242872
- Country of Origin India
- Category Self-Priming Pumps
Dimensions
Outlet Size - Pumps | 1-1/2 in NPT |
Max. Dia. Solids - Pumps | 3/8 in |
Inlet Size - Pumps | 1-1/2 in NPT |
Length | 16 1/4 in |
Height | 9 1/2 in |
Max. Dia. Solids | 3/8" |
Width | 9 in |
Manufacturers Warranty Length | 1 yr |
Overall Height | 9.5 in |
Overall Length | 16.2 in |
Overall Width | 9 in |
Compatible Intake Pipe Size | 1 1/2 in |
Intake and Discharge Size | 1 1/2 in , 1 1/2 in |
Solid Diameter (Maximum) | 0.38 in |
Manufacturer Warranty Length | 1 yr |
Compatible Discharge Pipe Size | 1 1/2 in |
Details
Item | Centrifugal Pump |
Item - Self Priming Pumps | Self Priming Centrifugal Pump |
Inlet | 1-1/2 in NPT |
HP - Pumps | 1 1/2 hp |
Outlet | 1-1/2 in NPT |
Voltage - Pumps | 208 to 230/460V AC |
Phase - Pumps | 3 |
HP | 1-1/2 |
Wetted Materials | Buna-N, Carbon, Cast Iron, Ceramic, Stainless Steel |
Voltage | 208-230/460 |
Max. Head - Pumps | 52 ft |
Seal Material | Buna-N, Carbon, Ceramic, Stainless Steel |
Best Efficiency Range GPM @ Head | 28 to 73 gpm @ 45 to 25 ft |
Suction Lift | 6 ft. |
Max. Pressure - Pumps | 22 psi |
Motor Enclosure - Pumps | Totally Enclosed Fan-Cooled |
Motor RPM | 3,450 RPM |
Housing Material - Pumps | Cast Iron |
GPM of Water @ 50 Ft. of Head | 25 gpm |
Frame | 56J |
GPM of Water @ 40 Ft. of Head | 48 |
Motor Design | 3-Phase |
Duty | Continuous |
GPM of Water @ 5 Ft. of Head | 95 |
Motor Type | Three Phase |
Impeller Type | Semi Open |
Impeller Material | Cast Iron |
Bearing Type | Ball |
Max. Head | 52 ft. |
Port Rotation - Pumps | No |
Self-Priming | Yes |
Max. Pressure | 22.5 psi |
Suction Lift - Pumps | 6 ft |
Hz | 60 |
GPM of Water @ 15 Ft. of Head | 85 |
Motor Enclosure | Totally Enclosed Fan Cooled (TEFC) |
Max. Specific Gravity | 1.3 |
Max. Temp - Pumps | 200 Degrees F |
Max. Case Pressure | 75 psi |
Housing Material | Cast iron |
Agency Compliance | c UL us |
Inlet Pressure | 75 psi |
GPM of Water @ 10 Ft. of Head | 91 |
Max. Liquid Temp. | 200 Degrees F |
Amps | 4.5-4.6/2.3 |
Phase | Three |
Duty - Pumps | Continuous |
Port Rotation | Single |
GPM of Water @ 30 Ft. of Head | 66 |
Includes | Manual |
GPM of Water @ 20 Ft. of Head | 79 |
Standards | cULus Listed |
Seal Type | Mechanical |
Shaft Material | Stainless Steel |
Flow Rate @ 40 ft of Head (Maximum) | 48 gpm |
Flow Rate @ 1 ft of Head (Maximum) | Not Applicable |
Flow Rate @ 120 ft of Head (Maximum) | Not Applicable |
Flow Rate @ 100 ft of Head (Maximum) | Not Applicable |
Flow Rate @ 220 ft of Head (Maximum) | Not Applicable |
Flow Rate @ 280 ft of Head (Maximum) | Not Applicable |
Flow Rate @ 240 ft of Head (Maximum) | Not Applicable |
Flow Rate @ 5 ft of Head (Maximum) | 95 gpm |
Duty Cycle | Continuous |
Motor Enclosure Type | TEFC |
Pump Housing Material | Cast Iron |
Flow Rate @ 160 ft of Head (Maximum) | Not Applicable |
Flow Rate @ 90 ft of Head (Maximum) | Not Applicable |
Maximum Feet of Head | 50 ft |
Flow Rate @ 60 ft of Head (Maximum) | Not Applicable |
Impeller Design | Semi-Open |
Flow Rate @ 140 ft of Head (Maximum) | Not Applicable |
Intake Type | NPT |
Best Efficiency Head | 25 to 45 ft |
Discharge Type | NPT |
Flow Rate @ 300 ft of Head (Maximum) | Not Applicable |
Flow Rate @ 70 ft of Head (Maximum) | Not Applicable |
Motor Frame Designation | 56J |
Specific Gravity (Maximum) | 1.3 |
For Use With Potable Systems | No |
Wetted Material | Buna-N, Carbon, Cast Iron, Ceramic, Stainless Steel |
Flow Rate @ 30 ft of Head (Maximum) | 66 gpm |
Flow Rate @ 15 ft of Head (Maximum) | 85 gpm |
Nominal Voltage | 208-230/460V AC |
Flow Rate @ 180 ft of Head (Maximum) | Not Applicable |
Maximum RPM | 3,450 RPM |
Flow Rate @ 10 ft of Head (Maximum) | 91 gpm |
Shut Off Pressure (Maximum) | 22 psi |
Flow Rate @ 260 ft of Head (Maximum) | Not Applicable |
Flow Rate @ 20 ft of Head (Maximum) | 79 gpm |
Frequency | 60 Hz |
Best Efficiency Flow | 28 to 73 gpm |
Flow Rate @ 50 ft of Head (Maximum) | 25 gpm |
Horsepower | 1 1/2 hp |
Suction Lift (Maximum) | 6 ft |
Nameplate Voltage | 208-230/460V AC |
Flow Rate @ 200 ft of Head (Maximum) | Not Applicable |
Flow Rate @ 80 ft of Head (Maximum) | Not Applicable |
Description
Centrifugal Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 1 1/2 hp, Nameplate Voltage 208-230/460V AC, Flow Rate @ 40 ft of Head (Maximum) 48 gpm, Maximum Feet of Head 50 ft, Compatible Intake Pipe Size 1 1/2 in, Intake Type NPT, Compatible Discharge Pipe Size 1 1/2 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) 95 gpm, Flow Rate @ 10 ft of Head (Maximum) 91 gpm, Flow Rate @ 15 ft of Head (Maximum) 85 gpm
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Replacement Parts
On page
1 of 1
Explore More Products
- DAYTON Self Priming Centrifugal Pump, 3/4 hp, 115/208 to 230V AC, 1 Phase, 52 ft Max Head 2ZXR8
- DAYTON Self Priming Centrifugal Pump, 2 hp, 208 to 230/460V AC, 3 Phase, 72 ft Max Head 5GUP4
- DAYTON Self Priming Centrifugal Pump, 1/2 hp, 115/208 to 230V AC, 1 Phase, 50 ft Max Head 5WXU3
- DAYTON Self Priming Centrifugal Pump, 3 hp, 208 to 230/460V AC, 3 Phase, 65 ft Max Head 12N810
- DAYTON Self Priming Centrifugal Pump, 1/3 hp, 115/230V AC, 1 Phase, 41 ft Max Head 4UA63
- DAYTON Centrifugal Pump, 2 hp, 208 to 240/480V AC, 3 Phase 5UPW8
- DAYTON Self Priming Centrifugal Pump, 3/4 hp, 115/230V AC, 1 Phase, 82 ft Max Head 4UA70
- DAYTON Self Priming Centrifugal Pump, 3/4 hp, 115/208 to 230V AC, 1 Phase, 52 ft Max Head 2ZXP9
- DAYTON Self Priming Centrifugal Pump, 3 hp, 208 to 230/460V AC, 3 Phase, 65 ft Max Head 12N811
- STA-RITE 3 Phase 208-230-460 Pump With Motor JHG3-52H
- DAYTON Self Priming Centrifugal Pump, 3/4 hp, 208 to 230/460V AC, 3 Phase, 82 ft Max Head 5GUP1
- Dayton Self-Priming Pumps