Wiremold
Spray Paint, Buff
Mfr # WE-S
Zoro # G0554946
$30.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Raceway
- Color Buff (Darker Than Tan, A Brown with Orange Tint)
- For Use With 500 and 700 Series Raceway
- Voltage 600.0 V
- Features Used for touching up large areas. Contains 0.3 oz. of paint.
Explore More Products
- WIREMOLD Wire Clip Fitting, Gray, Steel OFRWC
- WIREMOLD Device Box Fitting, White, PVC PSB1WH
- WIREMOLD External Elbow Fitting, White, PVC 2818-WH
- WIREMOLD Flat Elbow Fitting, White, PVC 2811-WH
- WIREMOLD Single Two Gang Cover Opening, Ivry, Steel V4047RX
- WIREMOLD Adapter Fitting, Ivory, Steel V1517B
- WIREMOLD 15' IVY Corduct CDI-15
- WIREMOLD Backfeed Connector Fitting, Ivory, PVC 5514A
- WIREMOLD Wiremold 4-.75in. Round Ceiling Box V5738A V5738A
- WIREMOLD Duplex Two Gang Cover Fitting, Ivry, Steel V4047BB
- PANDUIT Plate, Off White, PVC, Plates CP106IW-2G
- Wiremold Raceways