Wiremold
GFCI Box Fitting, Ivory, Steel
Mfr # V5744
Zoro # G0554970
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cord and Cable Management
- Raceway Type Steel
- Color Ivory
- For Use With 700 Raceways, 500 Raceways
- Material Steel
Explore More Products
- WIREMOLD Communications Cover Plate, Brown, Brass 829STC
- WIREMOLD Two Gang Box Fitting, Ivory, Steel V2048-2
- WIREMOLD Single Two Gang Cover Opening, Ivry, Steel V4047RX
- WIREMOLD Duplex Two Gang Cover Fitting, Gray, Steel G4047BX
- WIREMOLD Blank Cover Assembly, Gray FPBTCAL
- WIREMOLD Drop Ceiling Connector Fitting, Ivory, PVC 2886
- WIREMOLD Communications Cover Plate, Black 896PCK-BLK
- WIREMOLD WHT MTL Starter Box BW5
- WIREMOLD White CordMate Outside Elbow - Cable Management BWH8
- LEGRAND Entrance End, Ivory, PVC, Ends 810A2
- CANTEX PVC ELBOW 45D 1"" 5233765U
- Wiremold Raceway Fittings