Akro-Mils
Blue Attached Lid Container, Plastic, Steel Hinge
Mfr # 39120BLUE
Zoro # G0555405
$43.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic, Steel Hinge
- Volume Capacity 12 gal
- Load Capacity 65 lb
- Inside Width 13 1/4 in
- Inside Length 18 7/16 in
Explore More Products
- AKRO-MILS Red Attached Lid Container, Plastic, Steel Hinge 39120RED
- AKRO-MILS 12 gal Attached Lid Container, Gray, Plastic, Steel Hinge, 21 1/2 in L x 15 1/4 in W x 12 1/2 in H 39120
- AKRO-MILS Clear Attached Lid Container, Plastic, Steel Hinge 39120SCLAR
- AKRO-MILS 12 gal Attached Lid Container, Blue, Plastic, Steel Hinge 66486CLDBL
- AKRO-MILS 17 gal Container with Attached Lid, Blue, Plastic, Steel Hinge 39170BLUE
- AKRO-MILS Container, Attached Lid, 18 Gallon 66497CLDGN
- AKRO-MILS Buckhorn Attached Lid Container AS3424201201000 - 34x24x19-5/8 AS3424201201000
- AKRO-MILS Akro-Mils Attached Lid Container 39120GREY - 21-1/2"L x 15"W x 12-1/2"H 39120GREY
- AKRO-MILS Akro-Mils Attached Lid Container 39085GREY - 21-1/2"L x 15"W x 9"H 39085GREY
- BUCKHORN Gray Attached Lid Container, Plastic, Steel Hinge 39175
- GLOBAL INDUSTRIAL Distribution Container With Hinged Lid, 21-7/8x15-1/4x12-7/8, Gray 257809
- Akro-Mils Attached Lid Containers