Zoro Select
PVC Street Elbow, 90 Degrees, Vent, Hub x Spigot, 1-1/2 in Pipe Size
Mfr # 1WKT7
Zoro # G0555721
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1-1/2 in
- Specific Fitting Shape 90 Degrees Vent Street Elbow
- Pipe Fitting Material PVC
- Fitting Connection Type Hub x Spigot
- Fitting Schedule/Class Schedule 40
Explore More Products
- ZORO SELECT PVC Adapter, Insert x MNPT, 1 in Pipe Size 1436-010
- ZORO SELECT PVC Elbow, 22-1/2 Degrees, Socket x Socket, 1-1/2 in Pipe Size 465015
- ZORO SELECT PVC Elbow, 45 Degrees, FNPT x FNPT, 1-1/4 in Pipe Size 819-012
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 2 in x 3/4 in Pipe Size 829-248
- ZORO SELECT PVC Coupling, Insert, 1-1/4 in Pipe Size 1429-012
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 4 in x 2 in Pipe Size 837-420
- ZORO SELECT PVC Elbow, 45 Degrees, Solvent x Solvent, 4 in Pipe Size H417040LS
- ZORO SELECT PVC, Brass Female Adapter, FNPT x Socket, 3/4 in x 1/2 in Pipe Size 835-101BR
- ZORO SELECT PVC Reducing Bushing, Socket, 3 in Pipe Size P107-337
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 3/4 in x 1/4 in Pipe Size 838-098
- BISSELL HOMECARE ABS004011400HA 3 x 3x 2 in. Pipe Sanitary Tee HO156786
- Zoro Select PVC Pipe Fittings