Westward
Chisel Retainer, 0.680 In. Shank
Mfr # 4MGZ9
Zoro # G0556035
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Ingersoll Rand
- Shank Size 0.68 in
- Style Quick Disconnect
- For Use With 0.680 in Chipping Hammer with Spring
- Shop By Closeouts
Explore More Products
- WESTWARD Asphalt Cutter Chisel, 1.125 In., 11 In. 4MHD3
- WESTWARD Angled Chisel, IR, 0.500 In., 7 In. 4MHC4
- WESTWARD Flat Chisel, 0.680 In., 9 In., Round 4MGY8
- WESTWARD Moil Point Chisel, 0.580 In., 9 In., Oval 4MGY5
- WESTWARD Asphalt Cutter Chisel, 1.250 In., 14 In. 4MHD6
- WESTWARD Flat Chisel, Fuji, 0.500 In., 7 In. 4MHA5
- WESTWARD Flat Chisel, Fuji, 0.500 In., 7 In. 4MHA6
- WESTWARD Moil Point Chisel, 0.580 In., 12 In., Oval 4MGY6
- MAYHEW STEEL PRODUCTS HAMMER PNEUMATIC OAL 4" 1982 MY31982
- INGERSOLL-RAND Carbide Tipped Drill Bit, H Thrd, 2-1/2 In 51293017
- PAHWA QTi Non Sparking, Non Magnetic Pneumatic Chisel (A) - 12 x 125 mm/5" CH-1105
- Westward Air Tool Chisels