Shop Alternate Products
This Product is Discontinued
Nds
1/2" Socket PVC Ball Valve Inline (Discontinued)
Mfr # EBVG-0500-S
Zoro # G0556254
This Product is Discontinued
Key Features
- Pipe Size 1/2"
- Body Material PVC
- Body Style Inline
- Stem Material Acetal
- Valve Structure 1-Piece