- Home
- /
- Material Handling
- /
- Casters & Wheels
- /
- Casters
- /
- Plate Casters
- /
- Rigid Plat Caster, Rubbr, 3-1/2 in., 155 lb
Shop Alternate Products
This Product is Discontinued
Zoro Select
Rigid Plat Caster, Rubbr, 3-1/2 in., 155 lb (Discontinued)
Mfr # 4W908
Zoro # G0556342
This Product is Discontinued
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light-Duty
- Caster Sub-Type Rigid
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Rubber
- Brand Zoro Select
- MFR #4W908
- Zoro #G0556342
- UPC #190735521267
- Country of OriginChina
- Category Plate Casters
Dimensions
Overall Height | 4-5/8" |
Wheel Dia. | 3 1/2 in |
Wheel Width | 1 1/4 in |
Mounting Plate Size | 2 3/4 in x 3 3/4 in |
Plate Size | 2-3/4" x 3-3/4" |
Mounting Bolt Dia. | 5/16 in |
Caster Plate Size | 2-3/4" x 3-3/4" |
Mounting Height | 4 5/8 in |
Details
Caster Brake Included | No |
Caster Load Rating Range | Light-Duty |
Caster Sub-Type | Rigid |
Caster Wheel Shape | Standard |
Caster Wheel/Tread Material | Rubber |
Load Rating | 155 lb |
Number of Wheels | 1 |
Wheel/Tread Material | Rubber |
Wheel Bearing Type | Delrin |
Mounting Plate Bolt Hole Pattern | C |
Swivel Lock Type | No Lock Included |
Wheel Core Material | Rubber |
Thread Guards | No |
Replacement Wheel | 1KA81 |
Caster Temp. Range Available | No |
Core Color | Black |
Durometer | 90 Shore A |
Wheel Color | Black |
Caster Product Group | Rigid Caster |
Caster Core Material | Rubber |
Caster Plate Hole Pattern | C |
Plate Thickness | 5/32" |
Item | NSF-Listed Sanitary Plate Caster |
Caster Plate Thickness | 5/32" |
Inside Bolt Hole Spacing | 1-3/4 in x 2-5/8 in |
Plate Caster Bolt Hole Pattern | C |
Frame Finish | Zinc Plated |
Caster Swivel Lock Type | No Lock Included |
Caster Frame Material | Steel |
Standards | NSF Listed |
Caster Wheel Bearings | Delrin |
Outside Bolt Hole Spacing | 1-3/4 in x 3 in |
Frame Material | Steel |
Load Rating Range | 0 to 299 lb |
Number of Mounting Holes | 4 |
Wheel/Tread Hardness Rating | Firm |
Wheel/Tread Hardness | 90 Shore A |
Non-Marking | No |
Caster Brake Type | No Brake Included |
Includes Thread Guards | No |
Tread Shape | Standard |
Wheel/Tread Color | Black |
Description
Rigid, NSF-Listed Sanitary Plate Caster, Load Rating 155 lb, Swivel Lock Type No Lock Included, Wheel Dia. 3 1/2 in, Wheel Width 1 1/4 in, Wheel/Tread Material Rubber, Wheel Core Material Rubber, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard