K&W
Permanent Metallic™ Gasket Compound, 12 oz., Copper, Aerosol
Mfr # 401612
Zoro # G0556525
$11.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size (Oz.) 9 oz
- Color Copper
- Flash Point (F) -20
- Operating Temp. (F) -80 Degrees to 400 Degrees F
- For Use With Automatic Transmissions, Cover Plates, Diesel Heads, Hi-Speed Turbine Superchargers, High Compression Engines, Hydraulic Pumps
Explore More Products
- K&W Permanent Head Gasket and Block Repair, 32 oz. 401232
- BIOBOR Ethanol Fuel Treatment, 16 oz. BBEB16EZ01US
- GUNK 12 oz MotorMedic Injector Fuel System Cleaner M4912
- MARVEL MYSTERY OIL MYSTERY OIL Oil Additive, Motor Treatment, 32 oz, Bio-Diesel Engines/Diesel Engines/Gasoline Engines MM13R
- DIESEL TANK SNAKE Diesel Fuel Tank Snake, 36", Fuel Treatment 6-036-6-X
- FJC FJC FJ6045 R134A U charge Hose FJ6045
- STANADYNE Diesel Fuel Additive, 32oz., Bottle, Gravity 0.85 43566P
- PYROIL Engine Flush, 30 Oz. PYEF30
- VP RACING FUELS Small Engine Fuel, 2 Cycle, 1 gal., PK4 62314
- CRC Fuel Injector Cleaner, 1 Qt, Diesel 05232
- RISLONE Concentrated Engine Oil Supplement, 11oz. 4405
- K&W Fuel Additives