Shop Alternate Products
This Product is Discontinued
Zoro Select
Caster Wheel, 1200 lb., 8 D x 2 In. (Discontinued)
Mfr # 2RZF4
Zoro # G0556814
This Product is Discontinued
Key Features
- Wheel Dia. 8 in
- Wheel Width 2 in
- Fits Axle Dia. 1/2"
- Caster Load Rating Range Medium-Duty
- Load Rating 1,200 lb