Thomson
Ball Bushing Die, Bore Dia 1.000 In
Mfr # DS16
Zoro # G0558932
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1 in
- Outside Dia. (In.) 1.91 in
- Clamp Dia. (In.) 2.82 in
- Overall Length (In.) 4.11 in
- Material Steel
Explore More Products
- THOMSON Ball Bushing Bearing, Closed, Bore .500 In A81420
- THOMSON Super Plus Bushing, Bore Dia 12 mm SPM12OPN
- THOMSON Linear Bearings, Closed, 25mm ID x 58mm L SPM25
- THOMSON Super Ball Bushing, Bore Dia 2.000 In SUPER32
- THOMSON Ball Bushing, Bore Dia 0.250 In A4812
- THOMSON Ball Bushing, Bore Dia 16 mm SSEM16OPNWW
- THOMSON Plain Bushing Bearing, Closed, ID 0.500 In FNYBU08L
- THOMSON Plain Bushing Bearing, Open, ID 0.500 In FNYBU08OPN
- THOMSON Linear Bearings, Closed, 20mm ID x 45mm L SPM20
- PBC LINEAR Ball Bearing, Bushing, Closed, Bore 1" IP16G
- PBC LINEAR Standard Linear Bearing, 3/8 In. FL06
- Thomson Ball Bushing Bearings