Tough Guy
TOUGH GUY Black 30" Floor Squeegee
Mfr # 1ZCA4
Zoro # G0558966
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 30 in
- Squeegee Blade Shape Straight
- Material Foam Rubber
- Application Floor, Smooth Surfaces, Uneven Surfaces
- Squeegee Handle Included Without Handle
Explore More Products
- TOUGH GUY TOUGH GUY Black 22" Floor Squeegee 1ZCA2
- TOUGH GUY TOUGH GUY Black 24" Floor Squeegee 1ZCA3
- TOUGH GUY TOUGH GUY Black 18" Floor Squeegee 1ZCA1
- TOUGH GUY TOUGH GUY Yellow 24" Floor Squeegee 1EUA9
- TOUGH GUY Floor Squeegee, Straight, Green, 23-39/64"W 48LZ27
- TOUGH GUY TOUGH GUY Gray 18" Floor Squeegee 1ZBZ8
- TOUGH GUY TOUGH GUY Natural Aluminum 24" Squeegee Head 3ZHN2
- TOUGH GUY TOUGH GUY Red 36" Squeegee Head 3ZHP1
- TOUGH GUY Squeegee Kit 1NXL5
- TOUGH GUY TOUGH GUY Gray 24" Squeegee Head 3YPC8
- UNGER SpeedClean Window Cleaning Kit, Aluminum, 72" Extension Pole, 8" Pad Holder, Silver/Green WNK01
- Tough Guy Squeegees