Shop Alternate Products
This Product is Discontinued
Johnson Controls
Analog to Pneumatic Out 2 Valve, Nonbleed Gage (Discontinued)
Mfr # PXP2.3G
Zoro # G0559310
Free Shipping & Returns
This Product is Discontinued
Key Features
- Height 1.87 in
- Width 2 3/8 in
- Depth 3 3/4 in
- Air Consumption 750 scim
- Standards RoHS Compliant