Milwaukee Valve
Butterfly Valve, Lug, 2 In, CI, PTFE Liner
Mfr # ML224T 2
Zoro # G0559422
Free Shipping & Returns
$762.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Lug
- Body Material Cast Iron
- Pipe Size 2 in
- Max. Water Pressure 200 psi
- Handle Type Lever
Explore More Products
- MILWAUKEE VALVE Disc Valve, 1 Pc, 1-1/2 In, Bronze, FNPT BB2-102 1 1/2
- MILWAUKEE VALVE Butterfly Valve, Wafer, Pipe Size 3 In MW-233E 3
- MILWAUKEE VALVE Disc Valve, 1 Pc, 1/4 In, Bronze, FNPT BB2-100 1/4
- MILWAUKEE VALVE Butterfly Valve, Wafer, 3 In, Cast Iron CW223E 3
- MILWAUKEE VALVE Disc Valve, 1 Pc, 3/4 In, Bronze, FNPT BB2-102 3/4
- MILWAUKEE VALVE Butterfly Valve, Wafer Style, Size 2 In MW-233E 2
- MILWAUKEE VALVE Butterfly Valve, Lug, Pipe Size 5 In ML234V
- MILWAUKEE VALVE Butterfly Valve, Wafer, 8 In, Gear Handle MW322B 8
- MILWAUKEE VALVE Disc Valve, 1 Pc, 1 In, Bronze, FNPT BB2-102 1
- ALFA LAVAL Service Kit LKB Butterfly Valve 2.5 EPDM 9611923031
- MILWAUKEE VALVE Disc Valve, 1 Pc, 2 In, Bronze, FNPT BB2-100 2
- Milwaukee Valve Valves