Stanley Engineered Fastening

Straight Flute Hand Tap, Plug, 3


$14.85
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tap Thread Size M6-1.00
  • Shank Dia. 8.07mm
  • Tap Chamfer Plug
  • Number of Flutes 3
  • Tap Dimension Type Metric
See all product information