Sound Seal
Noise Absorber, Quilted 2 In Thick
Mfr # 210R
Zoro # G0560147
Free Shipping & Returns
$496.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48 in
- Length 25 ft
- Material Quilted Fiberglass With Aluminized Facing
- Noise Reduction Coefficient (NRC) 0.8
- Color Gray
Explore More Products
- SOUND SEAL Acoustic Foam, Convoluted, Gray, 1in, PK4 CF1
- SOUND SEAL Acoustic Panel, Decorative, 8 sq.ft. FWP24N
- SOUND SEAL Acoustic Foam, Mylar, Charcoal, 54Inx10 ft. K10-M10
- SOUND SEAL Acoustic Panel, Decorative, Gray, 4 sq.ft. FWP22G
- SOUND SEAL Duct Liner, Noise Absorbing, 1 In Thick DL100
- SOUND SEAL Overhead Sound Baffle, White, PK10 24G
- SOUND SEAL Acoustic Panel, Decorative, Blue, 4 sq.ft. FWP22B
- AURALEX ACOUSTICS 4 in. Mineral Fiber Insulation, 3PK 4" Mineral Fiber Insulation
- SOUND SEAL Acoustic Panel, Fabric, Blue, 8 sq. ft. FWP24B
- AURALEX Impaling Clip, 3 in. W, PK4 1" OFFSET I-CLIP4-PACK
- COMPONENT HARDWARE Tape Sound Deadener, 24 Rolls, Gray Tacky Q85-5225
- Sound Seal Hearing Protection