Shop Alternate Products
This Product is Discontinued
Proto
3/8" Drive, 12 pt. SAE Socket, 12 Points (Discontinued)
Mfr # J5272A
Zoro # G0560393
This Product is Discontinued
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1-3/4"
- Material Alloy Steel