Telemecanique Sensors
Limit Switch
Mfr # ZCKE62
Zoro # G0560519
$35.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Head Material metal
- Head Type plunger head
- Series Name standard format
- Associated Body ZCKJ21H7 || ZCKJD35H29 || ZCKJD31H29 || ZCKJ9H29 || ZCKJ4H7 || ZCKJ9H7 || ZCKJ6H29 || ZCKJ2H29 || ZCKJ8H7 || ZCKJD31H7 || ZCKJ21H29 || ZCKJD37H7 || ZCKJ7H29 || ZCKJ11H29 || ZCKJ11 || ZCKJ21 || ZCKJ4H29 || ZCKJ9 || ZCKJ6 || ZCKJD39 || ZCKJD31 || ZCKJD35H7 || ZCKJ7 || ZCKJD39H7 || ZCKJD39H29 || ZCKJD37 || ZCKJ5H7 || ZCKJ41H29 || ZCKJ8 || ZCKJD35 || ZCKJ11H7 || ZCKJ41 || ZCKJ1H29 || ZCKJ4 || ZCKJ1 || ZCKJ5H29 || ZCKJ1H7 || ZCKJ7H7 || ZCKJ2H7 || ZCKJ41H7 || ZCKJ8H29 || ZCKJ2 || ZCKJD37H29 || ZCKJ5 || ZCKJ6H7
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch Head, Cat Wisker, Top, 5.56 In ZCKE06
- TELEMECANIQUE SENSORS Limit Switch Head, Plunger, Top, 0.43 In ZCKE61
- TELEMECANIQUE SENSORS Limit Swtch Head, Rotary, Side, 2.21 in.-lb ZCKE05
- TELEMECANIQUE SENSORS Limit Switch Head, Cat Wisker, Top, 5.56 In ZCKD06
- TELEMECANIQUE SENSORS Limit Switch Head, Wbbl Stick, Top, 5.06 In ZCKD08
- TELEMECANIQUE SENSORS Lmt Swtch Hd, Rllr Lvr Plngr, Top, 1.37 In ZCKD21
- TELEMECANIQUE SENSORS Limit Switch Head ZC2JE05
- TELEMECANIQUE SENSORS Limit Switch Head Zckd59 ZCKD59
- TELEMECANIQUE SENSORS Limit Switch Roller Lever Head ZCKD16
- EATON Proximity Sensor Head, Top Sense, 24mm E51DT5
- EATON Cutler-Hammer Lmt Switch Hd, Rotary Lvr, Side, .63 In, 10A E50DR1
- Telemecanique Sensors Limit Switches & Accessories