Morse
Band Saw Blade, 11 ft. L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, M42 Series
Mfr # ZWEG083C1014M42-11' 0
Zoro # G0560822
$71.55
9% off
$64.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1"
- Teeth per Inch 10/14
- Thickness 0.035"
- Material Bimetal
Explore More Products
- MORSE Band Saw Blade, 11 ft. 3" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, M42 Series ZWEG083C1014M42-11' 3
- MORSE Band Saw Blade, 11 ft. 6" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, M42 Series ZWEG083C1014M42-11' 6
- MORSE Band Saw Blade, 11 ft. 1 in L, 1/2" W, 6 TPI, 0.025" Thick, Carbon Steel, Hard Back Series ZHBDH06 11'1
- MORSE Band Saw Blade, 12 ft. 6 in L, 1/2" W, 6 TPI, 0.025" Thick, Carbon Steel, Hard Back Series ZHBDH06-12'6
- MORSE Blade, Bandsaw, 12 Ft 6 In X 1/4 X .025, 12 ft. 6 in L, 1/4" W, 18 TPI, 0.025" Thick, Carbon 1632181500
- MORSE Band Saw Blade, 15 ft. L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal, Challenger Series ZWEG360C46S-15' 0
- MORSE - 32' 2" x 2-5/8" x .063 Challenger Structural 3/4 Heavy Set Band Saw Blade 9291343860BX1
- MORSE - 13' 11"x 1" x 0.035 Bimetal Matrix II 5/8 Band Saw Blade 3955581670BX1
- MORSE Band Saw Blade, 17-6"x1-1/2"x .050 x 3/4T 8281342100
- SUPERCUT 82-inch x 0.25-inch x 0.025 x 6 TPI Premium Gold Carbide Blade 218022
- MORSE Band Saw Blade, 15 ft. L, 1-1/4" W, 8/11 TPI, 0.042" Thick, Bimetal, Challenger Series 15' ZWEG360C811S
- Morse Band Saw Blades