S & W
Leveling Mount, Boltless, 1/2-13, 2 in Base
Mfr # BSNYLB2-TEL
Zoro # G0560865
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 3000 lb
- Thread Size 1/2"-13
- Leveling Mount Type Boltless
- Base Dia. 2 in
- Finish Stainless Steel
Explore More Products
- S & W Leveling Mount, Boltless, 3/8-16, 4 in Base, Load Capacity: 3750 lb BNYLA4-TEL
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. SSW-2A
- S & W Level Mount, Anti-Vibe, 3/4-10, 3 in. Base LP3-D3L
- S & W Level Mount, Boltless, 3/8-16, 1-1/4in Base DTS-1
- S & W Leveling Mount, Boltless, 3/8-16, 2 in Base, Base: Nylon BNYLA2-T
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. NSWD-1A
- S & W Leveling Mount, Boltless, 5/8-11, 5 in Base BSNYLC5-T
- S & W Level Mount, Boltless, 3/8-16, 1-37/64 in. BNYLA1-T
- S & W Level Mount, Swivel Stud, 1/2-13, 4in Base LP4-B3
- S & W Level Mount, Swivel Stud, 1/2-13, 3in Base LP3-B3
- ELESA Levelling feet, LX.40-SW17-M8x20-HS LX-HS
- S & W Leveling Feet & Pads