Harvel
Round Duct Pipe, 6 in Duct Dia, 6 5/8 in W, 10 ft. L, 6 5/8 in H
Mfr # HGUC0601PG1000
Zoro # G0560935
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$195.99
Key Features
- Duct Fitting Duct Size 6"
- Width 6 5/8 in
- Height 6 5/8 in
- Length 10 ft.
- Outlet Diameter 6-5/8"
Explore More Products
- HARVEL Round Duct Pipe, 8 in Duct Dia, 8 5/8 in W, 10 ft. L, 8 5/8 in H HGUC0800PG1000
- HARVEL Round Duct Pipe, 4 in Duct Dia, 4 1/2 in W, 10 ft. L, 4 1/2 in H HDUC0400PG1000
- HARVEL Round Duct Pipe, 16 in Duct Dia, 16 in W, 10 ft. L, 16 in H HGUC1600PG1000
- HARVEL Round Duct Pipe, 14 in Duct Dia, 14 in W, 10 ft. L, 14 in H HGUC1400PG1000
- HARVEL Round Duct Pipe, 12 in Duct Dia, 12 3/4 in W, 10 ft. L, 12 3/4 in H HGUC1200PG1000
- HARVEL Round Duct Pipe, 10 in Duct Dia, 10 3/4 in W, 10 ft. L, 10 3/4 in H HGUC1000PG1000
- ALLEGRO INDUSTRIES Sto-Sack Storage Bag w/ Ducting (8" x 25 9500-25SB
- PLASTIC SUPPLY Manual Blastgate, Type I PVC, 6 3/8 in L PVCB06
- AMERICAN BLOWER SUPPLY Manual Blastgate, Cast Aluminum Body, Galvanized Steel Gate, 16 in W, 12 5/8 in L BGF08
- NORDFAB Round Reducer, 16 in x 8 in Duct Dia, Galvanized Steel, 20 GA, 14" L 8040025942
- POLYPRO 3 in. Diameter Vertical Termination Kit Without Adapters—Black 3PPS-VKC-N
- Harvel Ducting, Venting & Accessories