Banjo
3/4" Female Coupler x MNPT Cam Lever Coupling
Mfr # 75B3/4
Zoro # G0561251
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Polypropylene
- Coupling Type Type B
- Connection Type NPT
- Coupler Size 3/4"
Explore More Products
- BANJO 1-1/2" Male Adapter x Hose Shank Cam Lever Coupling 150E
- BANJO Buttress, 2In, Male NPT, Santoprene Gasket TA283
- BANJO 12713 Seal Kit 12713
- BANJO 2In B W/ Lock Cam Arm L200B
- BANJO 3" Female Coupler x MNPT Cam Lever Coupling 300B
- BANJO 2-1/2" Polypropylene Female Dust cap 250CAP
- BANJO 90 Degree Female 1 1/2 150C90
- BANJO 2In Cast Iron Pump, 5 HP, Cast iron, 2" Inlet 200PIH5V
- BANJO 200Gv Viton Gaskets 200GV
- DIXON Crimp Cam/Groove adapter x Hose, AL, 3" G300-E-ALCR
- USA INDUSTRIALS Cam and Groove Adapter, 2-1/2", 304 SS BULK-CGF-326
- Banjo Camlock Fittings