Sta-Kon
22-16 AWG Vinyl Locking Fork Terminal #8 Stud PK100
Mfr # 18RA-8FL
Zoro # G0561626
$73.78
34% off
$48.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 16 AWG
- Insulation Type Vinyl
- Stud Size #8
- Insulation Color Red
- Overall Length 0.97 in
Explore More Products
- STA-KON 12-10 AWG Vinyl Fork Terminal #8 Stud PK50 10RC-8F
- STA-KON 12-10 AWG Vinyl Ring Terminal #6 Stud PK50 10RC-6
- STA-KON 22-16 AWG Non-Insulated Ring Terminal #10 Stud PK100 A18-10
- STA-KON 22-16 AWG Non-Insulated Locking Fork Terminal #8 Stud PK100 A18-8FL
- STA-KON 12-10 AWG Non-Insulated Ring Terminal #8 Stud PK50 C10-8-SK
- STA-KON 22-16 AWG Vinyl Locking Fork Terminal #6 Stud PK100 18RA-6FL
- STA-KON 22-16 AWG Nylon Ring Terminal 1/2" Stud PK100 RA18-12
- STA-KON 18-14 AWG Non-Insulated Locking Fork Terminal #8 Stud PK100 B14-8FL
- STA-KON 16-14 AWG Non-Insulated Ring Terminal #8 Stud PK100 NW14-8
- 3M 12-10 AWG Nylon Block Fork Terminal #8 Stud PK50 MNG10-8FBX
- MIDWEST FASTENER 16 WG to 14 WG Insulated Ring Terminals 20PK 69946
- Sta-Kon Wire Connectors & Disconnects