Gate Valve, 3/8 In., Bronze

  • Mfr # UP105 3/8

  • Zoro # G0562046


product price:  $56.75
/ea

Key Features

Pipe Size
3/8"
Connection Type
FNPT
Body Material
Lead-Free Bronze
Stem Material
Brass
Valve Max. Fluid Temp.
180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UP105 3/8
Zoro #
G0562046
UPC #
697988624214
Country of Origin
United States

Dimensions

Pipe Size
3/8"
Inlet to Outlet Length
1 13/16 in
Pipe Size - Valves
3/8"
Overall Length
1.81 in
Connection Size - Side 2
3/8 in
Handle Height
3.63 in
Nominal Valve Size
3/8 in
Handle Diameter
2 in
Connection Size - Side 1
3/8 in

Details

Connection Type
FNPT
Body Material
Lead-Free Bronze
Item
Gate Valve
Stem Material
Brass
Valve Max. Fluid Temp.
180 Degrees F
Max. Cold Working Pressure - CWP
300 psi
Standards
MSS-SP-80, NSF 372
Valve Stem Type
Non-Rising
Body Material - Valves
Lead-Free Bronze
Wedge Material
Bronze
Top of Handle to Inlet Center
3 5/8 in
Max. Water Pressure - CWP
300 psi
Bonnet Style
Screw-In
Handle Material
Malleable Iron
Handle Type
Wheel
Stem Type
Non-Rising
Seal Material
Bronze
Seat Material
Bronze
Operating Temperature - Maximum
180 Degrees F
Maximum Pressure - Operating
300 psi
Connection Type - Side 1
NPT
Coefficient of Volume (Cv)
10.7
Operating Temperature - Minimum
-40 Degrees F
Connection Gender - Side 2
Female
NSF Certifications for Food and Drinking Water
NSF 61
Connection Gender - Side 1
Female
Wedge Style
Solid
Connection Type - Side 2
NPT
For Media
Water
Bonnet Material
Bronze

Description

Gate Valve, For Media Water, Body Material Bronze, Nominal Valve Size 3/8 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 300 psi, Maximum Pressure - Steam Not Applicable, Coefficient of Volume (Cv) 10.7, Stem Type Non-Rising, Stem Material Brass, Wedge Style Solid, Wedge Material Bronze, Seat Material Bronze, Seal Material Bronze, Handle Type Wheel, Bonnet Material Bronze, Bonnet Style Screw-In, Connection Gender - Side 1 Female, Connection Type - Side 1 NPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.