Spence
Dir. Acting Temp. Reg., 1 In, 65 psi
Mfr # 2010TE-GQK
Zoro # G0562326
Free Shipping & Returns
$1,798.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Pipe Size 1"
- Connection Type FNPT
- Body Material Bronze
- Overall Width 7 3/16 in
Explore More Products
- SPENCE Dir. Acting Temp. Reg., 2 In, 20 psi 2010TH-GQK
- SPENCE Dir. Acting Temp. Reg., 1/2 In, 250 psi 2010AC-GQK
- SPENCE Dir. Acting Temp. Reg., 3/4 In, 90 psi 2010TD-GQK
- SPENCE Dir. Acting Temp. Reg., 3/4 In, 90 psi 2010TD-GQD
- SPENCE Dir. Acting Temp. Reg., 1-1/2 In, 30 psi 2010TG-GQK
- SPENCE Rev. Acting Temp. Reg., 1-1/2 In, 30 psi 2020TG-GQD
- SPENCE Rev. Acting Temp. Reg., 1-1/4 In, 40 psi 2020TF-GQD
- KUNKLE VALVE Safety Relief Valve, 2in.x2-1/2in., 30 psi 6010JHM01-KM-30
- LOCHINVAR 3/4 in. x1 in. 150#Rlf T&P 95000 BTU 100208443
- KUNKLE VALVE Adjustable Relief Valve, 3In, 50psi, Bronze 0019-K10-MG0050
- CONSOLIDATED 3/4In X 1In 77Gpm 525Psi Npt Relief Valve 19126MCF-2-CC-MS-31-MT-FT-LA
- Spence Valves