Zoro Select
M2.5-0.45 x 10 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK
Mfr # MSPD025100-100P1
Zoro # G0562685
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Head Type Pan
- Drive Slotted
- Material Steel
- Finish Zinc Plated
Explore More Products
- ZORO SELECT #6-32 x 5/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51122.013.0062
- ZORO SELECT 3/8"-16 x 1 in Slotted Flat Machine Screw, Plain Brass, 10 PK U48170.037.0100
- ZORO SELECT M4-0.70 x 80 mm Phillips Pan Machine Screw, Zinc Plated Steel, 10 PK MPPD040800-010P1
- ZORO SELECT #10-32 x 1 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK 2CY28
- ZORO SELECT #8-32 x 1 in Hex Hex Machine Screw, Plain 18-8 Stainless Steel, 100 PK 1PRX7
- ZORO SELECT M8-1.25 x 80 mm Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 10 PK M51110.080.0080
- ZORO SELECT #12-24 x 1-3/4 in Slotted Round Machine Screw, Plain Steel, 1000 PK 1228MSR188
- ZORO SELECT #8-32 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 8000 PK 0808SPP
- ZORO SELECT 1/4"-20 x 3/4 in Slotted Binding Machine Screw, Zinc Plated Steel, 2500 PK 1412MSB
- ZORO SELECT #4-40 x 1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51300.011.0050
- MIDWEST FASTENER 5/16"-18 x 2-1/2 in Phillips Pan Machine Screw, Plain Stainless Steel, 5 PK 39686
- Zoro Select Machine Screws