Lab Safety Supply
Bottle, 4000mL, 128 Oz, Wide Mouth
Mfr # 6FAP8
Zoro # G0563087
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4,000mL/128 oz.
- Height 288mm
- Autoclavable Yes
- Standards GB/T 11414-2007
- Labware Basic Material Plastic
Explore More Products
- LAB SAFETY SUPPLY Jars w/Cap, 500mL, PP, PK6 32V498
- LAB SAFETY SUPPLY Bottle, 250 mL, 8 Oz, Wide Mouth, PK12 6FAJ8
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 16 oz., Red 6FAR9
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack 24J903
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 4 Pack 24J881
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 32 oz., Green 6FAU3
- LAB SAFETY SUPPLY Bottle, Wide Mouth, 76mm H, 1 oz., PK24 52JZ40
- LAB SAFETY SUPPLY Bottle, Wide Mouth, 146mm H, 16 oz., PK12 52KA15
- LAB SAFETY SUPPLY Bottle, Wide Mouth, 213mm H, 64 oz., PK6 52JZ67
- DYNALON CONTNR SPCMN 86 OZ HDPE TRNSLC, PK25 453555
- DYNALON Bottle, 500mL, LDPE, Narrow, Gray, PK25 201295-0500
- Lab Safety Supply Labware