Schneider Electric
Module, Aux Contact, 5A
Mfr # LUFN20
Zoro # G0563096
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of NO Aux. Contacts 2
- Number of NC Aux. Contacts 0
- Amps 5 A
- Mounting Front
- For Use With Extension to The Built-In Contacts, for Automations, Signalling
Explore More Products
- SCHNEIDER ELECTRIC Contactor+Relay Aux Contact 575Vac 10A LA1KN02
- SCHNEIDER ELECTRIC IEC Auxiliary Contact LAD8N11
- SCHNEIDER ELECTRIC Auxillary Contact, 6A, 2NO GVAN20
- SCHNEIDER ELECTRIC IEC Auxiliary Contact LADN31
- SCHNEIDER ELECTRIC IEC Auxiliary Contact LADN01
- SCHNEIDER ELECTRIC IEC Auxiliary Contact LADN02
- SCHNEIDER ELECTRIC Auxiliary contact block, Side, 500V AC LAG8N203P
- SCHNEIDER ELECTRIC Auxiliary Contact Block, Front, 690V AC LADN113
- SCHNEIDER ELECTRIC Auxiliary Contact Block, Front, 690V AC LADN023
- SQUARE D Magnetic Coil, 120 V 9998DA2V02
- ADVANCE CONTROLS Contactor, 120VAC, 1No Aux CU-16-HF-3A1A
- Schneider Electric Motor Controls