Ge
Bus Plug, 30A, 600V, 3 Pole, 3G W, 3Ph, TED6
Mfr # SB33ED6G
Zoro # G0563281
Free Shipping & Returns
$4,194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fusible No
- Phase/Wire 3 Phase, 3 Wire with Ground
- Amps 30 A
- Voltage 600V AC
- Breaker Type TED6
Explore More Products
- GE Bus Plug, 100A, 480V, 3 Pole, 4G W, 3Ph, TED4 SB410ED4G
- GE Bus Plug, 80A, 480V, 3 Pole, 4G W, 3Ph, TED4 SB48ED4G
- GE Bus Plug, 200A, 240V, 3 Pole, 4G W, 3Ph, QMR SB424RG
- SIEMENS Bus Plug, 60A, 600V, 3 Pole, 3 W, 3Ph, SL SLVBH3624G
- SIEMENS Bus Plug, 200A, 600V, 3 Pole, 3 W, 3Ph, BOS BOS14354
- SIEMENS Bus Plug Encl, 60A, 120/240V, 4P, 4 W, 1Ph, XQ US2:BPJA6GE
- Ge Bus Plugs