Hi-Tech Duravent
Ducting Hose, 4" ID, 25 ft. L, FDA Rubber
Mfr # 2001-0400-3025
Zoro # G0563333
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 4 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 10 psi
- Hose Color White
- Temp. Range -60 Degrees to 275 Degrees F
Explore More Products
- HI-TECH DURAVENT Industrial Duct Hose, 8"x25ft. 2033-0800-2025
- HI-TECH DURAVENT Industrial Duct Hose, 10"x25ft. 2002-1000-1725
- HI-TECH DURAVENT Ducting Hose, 3-1/2 In. ID, 25 ft. L, PVC 0390-0350-0001
- HI-TECH DURAVENT Ducting Hose, 2-1/2 In. ID, 25 ft. L, URE 2132-0250-2225
- HI-TECH DURAVENT Ducting Hose, 5 In x 25 ft, Vinyl/Laminate 0604-0500-0001
- HI-TECH DURAVENT Ducting Hose, 6 In. ID, 25 ft. L, Rubber 0658-0600-0001
- HI-TECH DURAVENT Industrial Duct Hose, 9"x50ft. 2001-0900-1050
- HI-TECH DURAVENT Industrial Duct Hose, 5"x50ft. 2031-0500-1050
- HI-TECH DURAVENT Industrial Duct Hose, 16"x25ft. 2001-1600-1025
- HI-TECH DURAVENT Industrial Duct Hose, 6"x50ft. 2002-0600-1750
- HI-TECH DURAVENT Exhaust Hose, 5 In. ID, 12 ft. L, Rubber 0650-0500-0001
- Hi-Tech Duravent Ducting Hoses