Shop Alternate Products
This Product is Discontinued
Westward
Dial Bore Gage Set, 10 PC (Discontinued)
Mfr # 6XU85
Zoro # G0563376
Free Shipping & Returns
This Product is Discontinued
Key Features
- Measuring Range (In.) 0.7 to 1.5"
- Probe Depth (In.) 8.50
- Graduations 0.0005"
- Number of Pieces 8
- Finish Chrome Plated Handle