Shop Alternate Products
This Product is Discontinued
Osg
Jobber Drill, Coolant Fed, 11mm, EXO (Discontinued)
Mfr # 8633100
Zoro # G0563744
Free Shipping & Returns
This Product is Discontinued
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 11.00mm
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide