Shop Alternate Products
This Product is Discontinued
Dayton
Slip Hook, Carbon Steel, Swivel, 10000 lb. (Discontinued)
Mfr # 2YPE1
Zoro # G0564286
This Product is Discontinued
Key Features
- Material Carbon Steel
- Grade 40
- Hook Attachment Type Swivel Eye
- Dimension B 9-5/8"
- Working Load Limit 10,000 lb