Schneider Electric
Rplcmt Joystick Body/Contact Assy
Mfr # ZD4PA103
Zoro # G0564369
Free Shipping & Returns
$99.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards EN/IEC 60947-1 || UL 508 || EN/IEC 60947-5-1 || CSA C22.2 No 14 || EN/IEC 60947-5-5 || EN/IEC 60947-5-4 || JIS C8201-5-1 || JIS C8201-1
- Accessory Type Rplcmt Joystick Body/Contact Assy
- Device Presentation basic element
- Device Short Name ZD4
- Electrical Reliability λ < 10exp(-6) 5 V 1 mA in clean environment EN/IEC 60947-5-4 || λ < 10exp(-8) 17 V 5 mA in clean environment EN/IEC 60947-5-4
Explore More Products
- SCHNEIDER ELECTRIC Passive Antenna, For Harmony XB5R Series ZBRA2
- SCHNEIDER ELECTRIC Blanking Plug, F/30mm Enclosure 9001K51
- SCHNEIDER ELECTRIC Orange Pilot Light ZB5FV053
- SCHNEIDER ELECTRIC Contact Block, 1NC Slow Break, 22mm ZB4BZ102
- SCHNEIDER ELECTRIC Pendant Station Cable Sleeve Xac XACB961
- SCHNEIDER ELECTRIC Legend Plate, Reverse, White/Black 9001KN207
- SCHNEIDER ELECTRIC Key Selector Switch 3 Pos ZB5FG7
- SCHNEIDER ELECTRIC Boot, F/30mm Illuminated Push Button 9001KU37
- SCHNEIDER ELECTRIC Yellow cap unmarked for rectangular mult ZBA75
- SIEMENS Push Button Operator, Red, Plastic Bezel 3SU1000-0AB20-0AA0
- EATON Illum Push Button Operator, 30mm, No Cap 10250T476
- Schneider Electric Switches