Square D
Loadbreak Switch 600Vac 20A Iec
Mfr # 9421V1W30
Zoro # G0564560
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Loadbreak Switch 600Vac 20A Iec
- Product Type Loadbreak Switch 600Vac 20A Iec
Explore More Products
- SQUARE D Load Break Switch Handle Iec + Options KCF2YZ
- SQUARE D Handle, 6 In 9422A1
- SQUARE D Operating Mechanism 600Vac 1000A Kit 9421LW4
- SQUARE D Interlock, 1NO/1NC, For Series E1-E4 EIK40601
- SQUARE D Operating Mechanism Handle Nema 9421LHP8
- SQUARE D Operating Mechanism Handle Nema 9421LH8
- SQUARE D Ground Kit, 30A, Double Throw DT30SG
- SQUARE D 60 Amp 600VAC Fusible Disconnect Switch 9422ATDF631
- SQUARE D Loadbreak Switch 600Vac 20A Iec +Options 9421V1A30
- SQUARE D Neutral Assembly, 240/600VAC, 30/60A SN03
- SQUARE D Operating Mechanism Standard Shaft Nema 9421LS8
- Square D Switches