Parker
Directional Valve, Solenoid, Closed, 12 VDC
Mfr # D1VW001CNKW
Zoro # G0564681
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type - Hydraulic Valves Hydraulic Directional Control Valve
- Valve Ways and Positions 4-Way/3-Position
- Max. Flow - Hydraulic Valves 20 gpm
- Max. Pressure - Hydraulic Valves 5,000 psi
- Center Position - Hydraulic Valves Closed
Explore More Products
- PARKER Colorflow Flow Control Valve, Brass, 1/8-27, 3 GPM F200B
- PARKER Directional Valve, Solenoid, Open, 24 VDC D1VW002CNJW
- PARKER Directional Valve, Solenoid, Tandem, 24 VDC D1VW009CNJW
- PARKER Colorflow Needle Valve, Steel, 1/4-18, 5 GPM, 5000 PSI N400S
- PARKER Flow Control Valve, 5 gpm Max. Flow, 2,000 psi Max. Pressure, Brass F400B
- PARKER Metering Valve, Steel, 1/4 NPT, 5 GPM Max MV400S
- PARKER DIRECTIONAL CONTROL VALVE D1VW020DNJW
- PARKER HYD DIR VALVE D1VW020BNJG7B
- PARKER HYD VALVE D1VW008CNKP
- CHIEF Control Valve, 10 GPM, 3 Spool 220959
- STAUFF Flow Control Valve 1 1/4" NPT 118353
- Parker Hydraulic Valves