Zoro Select
PVC Van-Stone Flange, Socket, 1/2 in Pipe Size
Mfr # 854-005
Zoro # G0564995
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2 in
- Specific Fitting Shape Flange
- Pipe Fitting Material PVC
- Fitting Connection Type Socket
- Fitting Schedule/Class Schedule 80
Explore More Products
- ZORO SELECT PVC Tee, FNPT x FNPT x FNPT, 1-1/4 in Pipe Size 805-012
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 1 in Pipe Size 801-010
- ZORO SELECT PVC Tee, FNPT x FNPT x FNPT, 1/2 in Pipe Size 405005
- ZORO SELECT PVC Coupling, Socket x Socket, 1 in x 3/4 in Pipe Size 429131
- ZORO SELECT PVC Flange, Socket, 1-1/2 in Pipe Size 851-015
- ZORO SELECT PVC Flush Clean Out Tee, FNPT x Hub x Hub, 3 in Pipe Size 1CNY3
- ZORO SELECT PVC Adapter, Socket, 8 in Pipe Size 836-080N
- ZORO SELECT PVC Tee, Solvent x Solvent x Solvent, 2-1/2 in Pipe Size H401025LS
- ZORO SELECT PVC Cap, Solvent, 1-1/2 in Pipe Size H447015LS
- ZORO SELECT 45 Elbow, 12 x 12 in, Schedule 40, White 417120
- CHARLOTTE PIPE AND FOUNDRY ELBOW 90PVC DWV 4"" PVC003001400
- Zoro Select PVC Pipe Fittings