Square D
Busway Plugin Unit Enclosure Not/Pb225
Mfr # PINQO
Zoro # G0565875
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QO
- Mounting Style Plug-in
- Product Or Component Type enclosure
- [Ue] Rated Operational Voltage 240 V AC
- Line Rated Current 70-70 A
Explore More Products
- SQUARE D Load Center, 12 Spaces, 200 A Amps, 120/240V AC, QO Circuit Breaker Type QO112L200PG
- SQUARE D Enclosure Qo Cir Brkr 240V 100A Nema 1 QO2100BNF
- SQUARE D Homeline, LC, 125 A, 120/240 V, 1 PH, MB, 125 A Amps, Homeline Circuit Breaker Type HOM2448M125PRB
- SQUARE D Load Center, 200 A Amps, Homeline Circuit Breaker Type HOM2040M200PRB
- SQUARE D Homeline, Load Center Gen pnl interlock, 100-125 A main || 15-125 A branch Amps HOMCRBGK1C
- SQUARE D Load Center, 30 Spaces, 125 A Amps, 208Y/120/240V AC, QO Circuit Breaker Type QO330MQ125RB
- SQUARE D Homeline, LC, 200 A, 120/240 V, 1 PH, MB, 200 A Amps, Homeline Circuit Breaker Type HOM3060M200PRB
- SQUARE D Cover replacement, Homeline, load center HOMC30UC
- SQUARE D Panelbrd Interior, 400A, 120/240V NQ30L4C
- SIEMENS Temporary Power Outlet Panel 20 and 50 Amp Receptacles - Unmetered TL17US
- SQUARE D Load Center, 42 Spaces, 225 A Amps, 208Y/120/240V AC, QO Circuit Breaker Type QO342MQ225
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures