Msa Safety
Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Yellow
Mfr # 473285
Zoro # G0566106
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Front Brim
- Head Protection Material Polyethylene
- Fits Hat Size 7 to 8-1/2
- Series V-Gard
- Suspension Adjustment Type Pinlock
Explore More Products
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Blue 476928
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Hi-Vis Orange 488148
- MSA SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Orange 496075
- MSA SAFETY Full Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Hot Pink 10156374
- MSA SAFETY Front Brim Hard Hat, Type 2, Class E, Ratchet (4-Point), Blue C217092
- MSA SAFETY V-Gard Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), White 475358
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), White 10034088
- MSA SAFETY Full Brim Hard Hat, Ratchet (4-Point), Yellow 475409
- MSA SAFETY Front Brim Hard Hat, Ratchet (4-Point), Gray 475400
- SUNBELT YELLOW, 6 PT. RATCHET SUS. Hardhat 12.5" x10.5" x7" A-B1QHR6YE
- HONEYWELL NORTH Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Red N10R150000
- Msa Safety Head Protection