Wiegmann
Straight Wireway, NEMA 1, Length 1 Ft, Gray
Mfr # HS441
Zoro # G0566352
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With/Without Knockouts Yes
- Finish Powder Coated
- Length 12 in
- Height 4 in
- Width 4 in
Explore More Products
- WIEGMANN Straight Wireway, NEMA, Length 10 Ft, Gray HS4410NK
- WIEGMANN N1 Scr Cvr Wireway, 2.5x2.5x60, Cs, Galv S2260G
- WIEGMANN Straight Wireway, NEMA 1, Length 6 Ft, Gray HS446
- WIEGMANN Straight Wireway, NEMA 1, Length 5 Ft, Gray HS665NK
- WIEGMANN Straight Wireway, NEMA 1, Length 5 Ft, Gray HS445NK
- WIEGMANN Straight Wireway, NEMA 1, Length 2 Ft, Gray HS662NK
- WIEGMANN 12X 12X6FT Nema 1 Wireway S121272NK
- WIEGMANN N1 LAY-IN WIREWAY 8X8X60 CRBN STL, GRY LJW85
- WIEGMANN N1 Scr Cvr Wireway, 2.5x2.5x120, Cs, Galv S22120G
- LEGRAND Cover, Gray, Steel, 6000 Series, Covers G6000C
- KABLE KONTROL Kable Kontrol® TV Wall Cord Cover Cable Raceway - 10 Piece Kit - 1.25" W x 0.43" H Channel Size WC320
- Wiegmann Raceways