Shop Alternate Products
This Product is Discontinued
Square D
NEMA CB Starter, Size 0,120V Coil, 1 Enc (Discontinued)
Mfr # 8539SBG43V81AFF4P1TX11
Zoro # G0566395
Free Shipping & Returns
This Product is Discontinued
Key Features
- NEMA Size 0
- Amps AC 18 A
- Coil Volts 120V AC
- Max. Motor Voltage 600V AC
- Operator Push Button