Nvent Caddy
Hanging Box Kit, F/1-1/2In Elec Box, PK10
Mfr # 512
Zoro # G0566422
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Length 24 in
- Includes Box Mounting Clip and 1/4 in-20 x 3/8 in Screw
- Finish Pre-Galvanized nVent CADDY Armour
- For Use With 1 1/2 in Depth Electrical Box, Box with 3/4 in Plaster Ring
- Sub-Category Fixture Hanging and Mounting
Explore More Products
- NVENT CADDY Clip, F/15/16 In T-Bar, PK10 4G16
- NVENT CADDY Clip, F/Grid Size 9/16 x 5/16 In, PK10 IDS95
- NVENT CADDY Clip, F/Standard or Tall T-Grid Ceiling 515A
- NVENT CADDY Hanging Box Kit, F/1-1/2 or 2-1/8In Boxes 512HD
- NVENT CADDY Hanging Box Kit, F/Electrical Box, PK10 512A
- NVENT CADDY Clip, F/Troffer Fixture & T-Grid Ceiling 515
- HALO Regent 22 W Fluorescent Starter FS-22B
- NVENT CADDY Clip, F/15/16 In T-Bar, PK10 4G8WH
- LITHONIA LIGHTING Power Cord, F/IBZ with Modular Receptacle CS11WIMP
- LITHONIA LIGHTING Pendent Hanging Kit, F/All I-Beam Fixture IBZPMP
- TCP Y Hook, 10 ft., Hanging Kit, Hibay TCPYHOOKX10FT
- Nvent Caddy Fluorescent Lighting Accessories