This item is Discontinued.

3M Filter Housing, Blue, 7-1/4"Dia., 23-1/4" L CFS22-1.5

Filter Housing, Blue, 7-1/4"Dia., 23-1/4" L (Discontinued)

  • Mfr # CFS22-1.5
  • Zoro # G0566778
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CFS22-1.5
Zoro #
G0566778
UPC #
00016145071775
Country of Origin
Taiwan, Province of China

Dimensions

Height (In.)
7-1/4
Width (In.)
7-1/4
Length (In.)
23-1/4
Size
1 1/2 in NPT
Dimension (In.)
23-1/4
Dia. (In.)
7-1/4

Details

Max. Pressure (PSI)
125
Housing Material
Plastic
Head Material
Nylon
Inputs/Outputs
1 1/2 in NPT
Includes
Mounting Bracket
For Use With
Foodservice Point of Entry Filtration
Standards
FDA
Cartridges Required
1
Max. Temp. (F)
100 Degrees F
Color
Blue
Type
Replacement Filter
Item
Filter Housing
Compliance
NSF
Max. Flow GPM
60
Flow Rate (GPM)
4-6

Description

Filter Housing, Housing Material Plastic, Color Blue, Head Material Nylon, Includes Mounting Bracket, Standards FDA

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.