- Home
- /
- Plumbing
- /
- Pipes, Valves & Fittings
- /
- Tubing
- /
- Polyurethane Tubing
- /
- Poly Tubing, Spiral, OD 6mm, 320mm
Shop Alternate Products
This Product is Discontinued
Zoro Select
Poly Tubing, Spiral, OD 6mm, 320mm (Discontinued)
Mfr # 4MPS-06M-10
Zoro # G0567113
This Product is Discontinued
Key Features
- Tube Material Polyurethane
- Tube Hardness Shore A: 98
- Inside Dia. 4 mm
- Outside Dia. 6 mm
- Wall Thickness 1 mm
Customers Also Purchased
- Brand Zoro Select
-
MFR #
4MPS-06M-10
-
Zoro #
G0567113
- Country of Origin United States
- Category Polyurethane Tubing
Dimensions
Inside Dia. | 4 mm |
Outside Dia. | 6 mm |
Tube Length | 320 mm |
Tubing Length | 32 cm |
Overall Tubing Length | 32 cm |
Tube C PEX Copper Tube Size | Not Applicable |
Details
Tube Material | Polyurethane |
Tube Hardness | Shore A: 98 |
Wall Thickness | 1 mm |
Max. Pressure | 140 psi |
Tube Color | Black, Clear, Clear Blue, Light Blue |
Type | Bonded, Spiral |
Vacuum Rating | 28 in Hg |
Standards | NSF approved |
Temp. Range | -68 Degrees to 140 Degrees F |
Burst Pressure | 420 psi |
Tolerance | +/-0.004 in |
Item | Tubing |
Minimum Operating Temperature | -40 Degrees F |
Hardness | Shore A 98 |
Bonding | Bonded Spiral |
Maximum Vacuum Pressure | 28 in Hg |
Maximum Operating Pressure | 180 psi @ 75 Degrees F |
Fitting Compatibility | Compression, Barbed, Push-to-Connect |
Industry Application | OEM |
Tradename Material | Surethane |
For Fluid Type | Gas, Liquid, Oil |
System of Measurement | Metric |
Material Trade Name | Surethane |
Maximum Operating Temperature | 160 Degrees F |
Features | Multiple-Bore Bonded Spiral |
Tube Form | Coil |
Tubing Material | Polyurethane |
Vacuum Rated | Vacuum Rated |
Tubing Hardness | Hard (A96+ D45+ or R50+) |
Number of Tubes | 4 |
Resistance Properties | Abrasion Resistant, Hydrolysis Resistant, Kink Resistant, Oil Resistant |
Description
Tubing, Application Gas, Hardness Shore A 98, Material Polyurethane, Material Trade Name Surethane, Maximum Operating Pressure 180 psi @ 75 Degrees F, Maximum Operating Temperature 160 Degrees F, Maximum Vacuum Pressure 28 in Hg, Number of Tubes 4, Overall Tubing Length 32 cm, Resistance Properties Abrasion Resistant, Hydrolysis Resistant, Kink Resistant, Oil Resistant, Standards NSF 51, NSF 61, RoHS Compliant